Motion
17MA05L71

DODGE
17MA05L71

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 71D Frame
Mi Item #14298127
MFR #17MA05L71
Price$2,270.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17MA05L71

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 71D Frame
Mi Item #14298127
MFR #17MA05L71

Mfr description
17MA05L71 METRIC TIGEAR SIZE 17 WITH IEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,270.56/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Maximum Output Torque
    443 in/lb;50.052 nm
  • NEMA / IEC Frame Size
    71D
  • Nominal Ratio
    5:1
  • Output Size
    0.8750 in
  • Overhung Load
    1050 lbf;4670.633 N
  • Ratio
    5:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shaft Length
    1.7400 in;44.19 mm
  • Weight
    29 lbs, 13.154 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.2100 hp, Output 2.0400 hp
  • Horsepower Rating Normal Duty
    Input 2.2100 hp, Output 2.0400 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    17MA05L71
  • Max Input Horsepower
    2.2100 hp
  • Output
    2.0400 hp;1.521 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    4670.633 N, 1050 lbf
  • Paint Type
    Standard
  • Product Compatibility
    IEC Motor;71D Frame
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 4.5300 hp;Output 2.0400 hp
  • Torque Rating (in-lb)
    443 in-lbs;50.052 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)