1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TIGEAR-2 REDUCER W/ 2.0" EXTENDED O/P SH
Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #
14298180
MFR #
TIGEAR-2 REDUCER W/ 2.0" EXTENDED O/P SH
List Price
$2,126.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE TIGEAR-2 REDUCER W/ 2.0" EXTENDED O/P SH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TIGEAR-2 REDUCER W/ 2.0" EXTENDED O/P SH
Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #
14298180
MFR #
TIGEAR-2 REDUCER W/ 2.0" EXTENDED O/P SH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,126.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
202A07R14 TIGEAR-2 REDUCER W/ 2.0" EXTEN
Specifications
Center Distance
2.0000 in
Ratio
7:1
Input Type
3-Piece Coupled
Output Type
Solid
Output Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought