Motion
26A07R18SB

DODGE
26A07R18SB

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #14298304
MFR #26A07R18SB
List Price$3,012.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A07R18SB

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #14298304
MFR #26A07R18SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,012.20/each for your price

Overview

Mfr description
26A07R18SB 26A07R18 T2 REDUCER W/ SEALED

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    7:1
  • Max Input Horsepower
    6.9800 hp
  • Horsepower Rating Normal Duty
    Input 6.9800 hp, Output 6.4500 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Style
    Output Solid Shaft
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    1742 in/lb;196.82 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6761.297 N, 1520 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    26A07R18SB
  • Weight
    60 lbs, 27.216 kg
  • Horsepower
    Input 6.9800 hp, Output 6.4500 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    5:1
  • Output
    6.4500 hp;4.81 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.6700 in;67.81 mm
  • Torque Rating (in-lb)
    1742 in-lbs;196.82 Nm
  • Thermal Horsepower Rating
    Input 11.1500 hp;Output 6.4500 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1520 lbf;6761.297 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought