Specifications
Dimensions
- Center Distance3.5000 in
- Ratio10:1
- Weight102 lbs, 46.266 kg
Details
- Case IncludedYes
- Input TypeC-Face Quill
- Manufacturer Catalog Number35Q10L21FH
- Mounting TypeFlange Mount
- Output DirectionLeft Hand
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)