Motion
H6L56S12641

DODGE
H6L56S12641

H6L56S12641
Mi Item #14298310
MFR #H6L56S12641
Price$2,199.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6L56S12641

H6L56S12641
Mi Item #14298310
MFR #H6L56S12641

Mfr description
H6L56S12641 HB683 56-3PC COUPLED 126.41
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,199.05/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    126.41:1
  • Weight
    42.6377 kg, 94 lb

Details

  • Series
    HB683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)