Motion
H8C21S00487

DODGE
H8C21S00487

Inline Speed Reducer - 4.87:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298313
MFR #H8C21S00487
Your Price$5,689.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S00487

Inline Speed Reducer - 4.87:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298313
MFR #H8C21S00487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,689.31/each(List $6,827.17)

Overview

Mfr description
H8C21S00487 HB882CN210TC/4.87A1SI2.125X3

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    4.87:1
  • Ratio
    4.87:1
  • Additional Details
    0
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • NEMA / IEC Frame Size
    210TC
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    38
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    0.340 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    11814.477 N, 2656 lbf
  • Lubrication
    Mineral Standard Temperature
  • Series
    Quantis ILH
  • Nominal Ratio
    17 : 1
  • Output Bore Type
    Solid
  • Suitable For Washdown Environment
    No
  • Weight
    188 lb
  • Output Size
    2.1250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought