Motion
H8C18S04190

DODGE
H8C18S04190

Inline Speed Reducer - 41.9:1 Reduction, 41.9:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298315
MFR #H8C18S04190
Price$5,690.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C18S04190

Inline Speed Reducer - 41.9:1 Reduction, 41.9:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298315
MFR #H8C18S04190

Mfr description
H8C18S04190 HB882 180-CC 41.90 2-1/8" SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,690.06/each

Specifications

Dimensions

  • Case Size
    48
  • Maximum Output Torque
    1125.781 N-m;9964
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    41.9:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    94.8008 kg, 209 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H8C18S04190
  • Max Input Horsepower
    3.290 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    19887.999 N, 4471 lbf
  • Reducer Type
    Helical
  • Reduction
    41.9:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    9964 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)