Motion
H8C18S02081

DODGE
H8C18S02081

Inline Speed Reducer - 20.81:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298316
MFR #H8C18S02081
Price$7,112.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C18S02081

Inline Speed Reducer - 20.81:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298316
MFR #H8C18S02081

Mfr description
H8C18S02081 HB882CN180TC/20.81A1SI2.125X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,112.57/each

Specifications

Dimensions

  • Case Size
    48
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    20.81:1
  • Weight
    172 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    2.970 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)