Motion
H8C25S00696

DODGE
H8C25S00696

Inline Speed Reducer - 6.96:1 Reduction, 6.96:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298317
MFR #H8C25S00696
Price$6,487.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C25S00696

Inline Speed Reducer - 6.96:1 Reduction, 6.96:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298317
MFR #H8C25S00696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,487.99/each

Specifications

Dimensions

  • Case Size
    48
  • Maximum Output Torque
    1260.006 N-m;11152
  • NEMA / IEC Frame Size
    250TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    6.96:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    222 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    2.440 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    11814.477 N, 2656 lbf
  • Reducer Type
    Helical
  • Reduction
    6.96:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    11152 in-lb

Overview

Mfr description
H8C25S00696 HB882 250-CC 6.96 2-1/8" SHF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought