Motion
H8C21S02893

DODGE
H8C21S02893

Inline Speed Reducer - 28.93:1 Reduction, 28.93:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298319
MFR #H8C21S02893
Price$5,927.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S02893

Inline Speed Reducer - 28.93:1 Reduction, 28.93:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298319
MFR #H8C21S02893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,927.14/each

Specifications

Dimensions

  • Case Size
    88
  • Maximum Output Torque
    1680.084 N-m;14870
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    28.93:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    85.275 kg, 188 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    25.390 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    19887.999 N, 4471 lbf
  • Reducer Type
    Helical
  • Reduction
    28.93:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    14870 in-lb

Overview

Mfr description
H8C21S02893 HB882CN210TC/28.93A1SI2.125X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought