Motion
H8C21S02501

DODGE
H8C21S02501

Inline Speed Reducer - 25.01:1 Reduction, 25.01:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298320
MFR #H8C21S02501
Price$5,936.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S02501

Inline Speed Reducer - 25.01:1 Reduction, 25.01:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298320
MFR #H8C21S02501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,936.67/each

Specifications

Dimensions

  • Case Size
    88
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    25.01:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    188 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    26.930 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    15288.538 N, 3437 lbf
  • Reducer Type
    In-Line Helical
  • Reduction
    25.01:1
  • Series
    Quantis ILH
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    14870 in-lb

Overview

Mfr description
H8C21S02501 HB882CN210TC/25.01A1SI2.125X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought