Motion
H8C21S01275

DODGE
H8C21S01275

Inline Speed Reducer - 12.75:1 Reduction, 12.75:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298321
MFR #H8C21S01275
Price$5,927.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S01275

Inline Speed Reducer - 12.75:1 Reduction, 12.75:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298321
MFR #H8C21S01275

Mfr description
H8C21S01275 HB882CN210TC/12.75A1SI2.125X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,927.14/each

Specifications

Dimensions

  • Case Size
    88
  • Maximum Output Torque
    1325.764 N-m;11734
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    12.75:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    85.275 kg, 188 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H8C21S01275
  • Max Input Horsepower
    21.910 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    13140.047 N, 2954 lbf
  • Reducer Type
    Helical
  • Reduction
    12.75:1
  • Sealing Type
    Single-Lip Contact
  • Series
    HB882
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    11734 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)