Motion
H6C18S00811

DODGE
H6C18S00811

Inline Speed Reducer - 8.11:1 Reduction, 8.11:1 Ratio, C-Face Input Type, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298322
MFR #H6C18S00811
Price$4,079.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C18S00811

Inline Speed Reducer - 8.11:1 Reduction, 8.11:1 Ratio, C-Face Input Type, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298322
MFR #H6C18S00811

Mfr description
H6C18S00811 HB682CN180TC/8.11A1SI1.625X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,079.60/each

Specifications

Dimensions

  • Case Size
    88
  • Maximum Output Torque
    341.666 N-m;3024
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    8.11:1
  • Shaft Length
    80.01 mm;3.1500 in
  • Weight
    45.3592 kg, 100 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    13.140 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    4701.77 N, 1057 lbf
  • Reducer Type
    In-Line Helical
  • Reduction
    8.11:1
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3024 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)