Motion
H4C56S04138

DODGE
H4C56S04138

Inline Speed Reducer - 41.38:1 Reduction, 41.38:1 Ratio, C-Face Input Type, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298324
MFR #H4C56S04138
Price$3,007.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C56S04138

Inline Speed Reducer - 41.38:1 Reduction, 41.38:1 Ratio, C-Face Input Type, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298324
MFR #H4C56S04138

Mfr description
H4C56S04138 HB483CN56C/41.38A1SI1.250X2.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,007.33/each

Specifications

Dimensions

  • Case Size
    108
  • Maximum Output Torque
    339.971 N-m;3009
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    41.38:1
  • Shaft Length
    59.94 mm;2.3600 in
  • Weight
    24.494 kg, 54 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H4C56S04138
  • Max Input Horsepower
    10.360 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Hollow
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    6747.952 N, 1517 lbf
  • Reducer Type
    Helical
  • Reduction
    41.38:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3009 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)