Motion
H6C25S00349

DODGE
H6C25S00349

Inline Speed Reducer - 3.49:1 Reduction, 3.49:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298325
MFR #H6C25S00349
Your Price$4,112.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C25S00349

Inline Speed Reducer - 3.49:1 Reduction, 3.49:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298325
MFR #H6C25S00349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,112.21/each(List $4,934.66)

Overview

Mfr description
H6C25S00349 HB682CN250TC/3.49A1SI1.625X3

Specifications

  • Reducer Type
    Helical
  • Ratio
    3.49:1
  • Additional Details
    0
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Reduction
    3.49:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    250TC
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    108
  • Maximum Output Torque
    3349
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    8.900 hp
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    6663.436 N, 1498 lbf
  • Lubrication
    Mineral Standard Temperature
  • Series
    Quantis
  • Nominal Ratio
    82 : 1
  • Output Bore Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    80.01 mm;3.1500 in
  • Suitable For Washdown Environment
    No
  • Weight
    120 lb
  • Torque Rating (in-lb)
    3349 in-lb;378.386 Nm
  • Output Size
    1.6250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought