Motion
H6C18S03776

DODGE
H6C18S03776

Inline Speed Reducer - 37.76:1 Ratio, C-Face Input Type, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298326
MFR #H6C18S03776
Price$3,916.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C18S03776

Inline Speed Reducer - 37.76:1 Ratio, C-Face Input Type, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298326
MFR #H6C18S03776

Mfr description
H6C18S03776 HB682CN180TC/37.76 A1 S I 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,916.42/each

Specifications

Dimensions

  • Case Size
    108
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    37.76:1
  • Weight
    100 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    19.240 hp
  • Output Bore Type
    Hollow
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    8629.55 N, 1940 lbf
  • Reducer Type
    Helical
  • Sealing Type
    Single-Lip Contact
  • Series
    HB682
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    7081 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)