Motion
H16C32S04099

DODGE
H16C32S04099

Inline Speed Reducer - 40.99:1 Ratio, C-Face Input Type, Solid Output Type, 101.60 mm, 4.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298327
MFR #H16C32S04099
List Price$38,762.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H16C32S04099

Inline Speed Reducer - 40.99:1 Ratio, C-Face Input Type, Solid Output Type, 101.60 mm, 4.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298327
MFR #H16C32S04099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,762.74/each for your price

Overview

Mfr description
H16C32S04099 HB1683CN320TC/40.99 A1 S I

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    40.99:1
  • Ratio
    40.99:1
  • Input Type
    C-Face
  • Additional Details
    0
  • Output Shaft Diameter
    4.0000 in, 101.60 mm
  • NEMA / IEC Frame Size
    320TC
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    108
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    16.600 hp
  • Overhung Load Capacity
    79044.898 N, 17770 lbf
  • Lubrication
    Mineral Standard Temperature
  • Series
    Quantis ILH
  • Nominal Ratio
    44 : 1
  • Output Bore Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    210.06 mm;8.2700 in
  • Suitable For Washdown Environment
    No
  • Weight
    1121 lb
  • Output Size
    4.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought