Motion
H16C25S09430

DODGE
H16C25S09430

Inline Speed Reducer - 94.3:1 Reduction, 94.3:1 Ratio, C-Face Input Type, Solid Output Type, 101.60 mm, 4.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298329
MFR #H16C25S09430
Price$38,069.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H16C25S09430

Inline Speed Reducer - 94.3:1 Reduction, 94.3:1 Ratio, C-Face Input Type, Solid Output Type, 101.60 mm, 4.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298329
MFR #H16C25S09430

Mfr description
H16C25S09430 HB1683CN250TC/94.30 A1 S I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,069.48/each

Specifications

Dimensions

  • Case Size
    68
  • Maximum Output Torque
    14000.399 N-m;123914
  • NEMA / IEC Frame Size
    250TC
  • Output Shaft Diameter
    4.0000 in, 101.60 mm
  • Output Size
    4.0000 in
  • Ratio
    94.3:1
  • Shaft Length
    210.06 mm;8.2700 in
  • Weight
    1071 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    10.360 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    79044.898 N, 17770 lbf
  • Reducer Type
    Helical
  • Reduction
    94.3:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    123914 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)