Motion
H14C36S00492

DODGE
H14C36S00492

Inline Speed Reducer - 4.92:1 Reduction, 4.92:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298331
MFR #H14C36S00492
Price$29,530.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H14C36S00492

Inline Speed Reducer - 4.92:1 Reduction, 4.92:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298331
MFR #H14C36S00492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,530.13/each

Specifications

Dimensions

  • Case Size
    68
  • Maximum Output Torque
    2897.721 N-m;25647
  • NEMA / IEC Frame Size
    360TC
  • Output Shaft Diameter
    3.6250 in, 92.08 mm
  • Output Size
    3.6250 in
  • Ratio
    4.92:1
  • Shaft Length
    169.93 mm;6.6900 in
  • Weight
    347.0 kg, 765 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    3.880 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    23935.881 N, 5381 lbf
  • Reducer Type
    In-Line Helical
  • Reduction
    4.92:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    25647 in-lb

Overview

Mfr description
H14C36S00492 HB1482CN360TC/4.92A1SI3.625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought