Motion
H14C32S02021

DODGE
H14C32S02021

Inline Speed Reducer - 20.21:1 Reduction, 20.21:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298334
MFR #H14C32S02021
Price$29,147.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H14C32S02021

Inline Speed Reducer - 20.21:1 Reduction, 20.21:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298334
MFR #H14C32S02021

Mfr description
H14C32S02021 HB1482CN320TC/20.21A1SI3.62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,147.26/each

Specifications

Dimensions

  • Case Size
    88
  • Maximum Output Torque
    7337.007 N-m;64938
  • NEMA / IEC Frame Size
    320TC
  • Output Shaft Diameter
    3.6250 in, 92.08 mm
  • Output Size
    3.6250 in
  • Ratio
    20.21:1
  • Shaft Length
    169.93 mm;6.6900 in
  • Weight
    324.318 kg, 715 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    2.590 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    32792.29 N, 7372 lbf
  • Reducer Type
    Helical
  • Reduction
    20.21:1
  • Series
    Quantis ILH
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    64938 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)