Motion
H14C25S06936

DODGE
H14C25S06936

Inline Speed Reducer - 69.36:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298336
MFR #H14C25S06936
Price$27,569.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H14C25S06936

Inline Speed Reducer - 69.36:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298336
MFR #H14C25S06936

Mfr description
H14C25S06936 HB1483CN250TC/69.36A1SI3.62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,569.97/each

Specifications

Dimensions

  • Case Size
    88
  • Output Shaft Diameter
    3.6250 in, 92.08 mm
  • Output Size
    3.6250 in
  • Ratio
    69.36:1
  • Weight
    314.339 kg, 693 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    1.650 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)