Motion
H14C21S09291

DODGE
H14C21S09291

Inline Speed Reducer - 92.91:1 Reduction, 92.91:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298337
MFR #H14C21S09291
Price$27,448.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H14C21S09291

Inline Speed Reducer - 92.91:1 Reduction, 92.91:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298337
MFR #H14C21S09291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,448.90/each

Specifications

Dimensions

  • Case Size
    88
  • Maximum Output Torque
    8000.228 N-m;70808
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    3.6250 in, 92.08 mm
  • Output Size
    3.6250 in
  • Ratio
    92.91:1
  • Shaft Length
    169.93 mm;6.6900 in
  • Weight
    303.907 kg, 670 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    10.360 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    52609.117 N, 11827 lbf
  • Reducer Type
    Helical
  • Reduction
    92.91:1
  • Sealing Type
    Single-Lip Contact
  • Series
    HB1482
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    70808 in-lb

Overview

Mfr description
H14C21S09291 HB1483CN210TC/92.91A1SI3.62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought