Motion
H14C21S06936

DODGE
H14C21S06936

Inline Speed Reducer - 69.36:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298338
MFR #H14C21S06936
List Price$26,347.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H14C21S06936

Inline Speed Reducer - 69.36:1 Ratio, C-Face Input Type, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298338
MFR #H14C21S06936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,347.54/each for your price

Overview

Mfr description
H14C21S06936 HB1483CN210TC/69.36A1SI3.62

Specifications

  • Ratio
    69.36:1
  • Input Type
    C-Face
  • Additional Details
    0
  • Output Shaft Diameter
    3.6250 in, 92.08 mm
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    88
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    5.830 hp
  • Lubrication
    Mineral Standard Temperature
  • Series
    Quantis ILH
  • Nominal Ratio
    69 : 1
  • Output Bore Type
    Solid
  • Suitable For Washdown Environment
    No
  • Weight
    303.9067 kg, 670 lb
  • Output Size
    3.6250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought