Motion
H12C36S01612

DODGE
H12C36S01612

Inline Speed Reducer - 16.12:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298341
MFR #H12C36S01612
Price$20,216.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H12C36S01612

Inline Speed Reducer - 16.12:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298341
MFR #H12C36S01612

Mfr description
H12C36S01612 HB1282CN360TC/16.12 A1 S I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,216.89/each

Specifications

Dimensions

  • Case Size
    148
  • NEMA / IEC Frame Size
    360TC
  • Output Shaft Diameter
    2.8750 in, 73.03 mm
  • Output Size
    2.8750 in
  • Ratio
    16.12:1
  • Shaft Length
    139.95 mm;5.5100 in
  • Weight
    544 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    136.150 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    23602.264 N, 5306 lbf
  • Reducer Type
    In-Line Helical
  • Series
    Quantis ILH
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)