Motion
H12C32S02141

DODGE
H12C32S02141

Inline Speed Reducer - 21.41:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298342
MFR #H12C32S02141
Price$20,216.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H12C32S02141

Inline Speed Reducer - 21.41:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298342
MFR #H12C32S02141

Mfr description
H12C32S02141 HB1282CN320TC/21.41 A1 S I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,216.89/each

Specifications

Dimensions

  • Case Size
    148
  • Output Shaft Diameter
    2.8750 in, 73.03 mm
  • Output Size
    2.8750 in
  • Ratio
    21.41:1
  • Weight
    524 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    126.510 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)