Motion
H12C25S00363

DODGE
H12C25S00363

Inline Speed Reducer - 3.63:1 Reduction, 3.63:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298347
MFR #H12C25S00363
Your Price$13,344.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H12C25S00363

Inline Speed Reducer - 3.63:1 Reduction, 3.63:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298347
MFR #H12C25S00363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,344.44/each(List $16,013.32)

Overview

Mfr description
H12C25S00363 HB1282CN250TC/3.63 A1 S I 2

Specifications

  • Reducer Type
    Helical
  • Ratio
    3.63:1
  • Additional Details
    0
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.8750 in, 73.03 mm
  • Reduction
    3.63:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    250TC
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    128
  • Maximum Output Torque
    670.904 N-m;5938
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    18.230 hp
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    18037.539 N, 4055 lbf
  • Lubrication
    Mineral Standard Temperature
  • Series
    ILH
  • Nominal Ratio
    63 : 1
  • Output Bore Type
    Solid
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    139.95 mm;5.5100 in
  • Suitable For Washdown Environment
    No
  • Weight
    479 lb
  • Torque Rating (in-lb)
    5938 in-lb
  • Output Size
    2.8750 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought