Motion
H12C21S08846

DODGE
H12C21S08846

Inline Speed Reducer - 88.46:1 Reduction, 88.46:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298348
MFR #H12C21S08846
List Price$17,594.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H12C21S08846

Inline Speed Reducer - 88.46:1 Reduction, 88.46:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298348
MFR #H12C21S08846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,594.88/each for your price

Overview

Mfr description
H12C21S08846 HB1283CN210TC/88.46 A1 S I

Specifications

  • Reducer Type
    In-Line Helical
  • Actual Ratio
    88.46:1
  • Ratio
    88.46:1
  • Additional Details
    0
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.8750 in, 73.03 mm
  • Reduction
    88.46:1
  • NEMA / IEC Frame Size
    210TC
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    128
  • Maximum Output Torque
    45140
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    7.870 hp
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    39998.409 N, 8992 lbf
  • Lubrication
    Mineral Standard Temperature
  • Series
    Quantis ILH
  • Nominal Ratio
    14 : 1
  • Output Bore Type
    Solid
  • Shaft Length
    5.5100 in
  • Suitable For Washdown Environment
    No
  • Weight
    471 lb
  • Torque Rating (in-lb)
    45140 in-lb;5100.134 Nm
  • Output Size
    2.8750 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text