Motion
HB382 56-CC 19.64 1" SHFT A3 MTD

DODGE
HB382 56-CC 19.64 1" SHFT A3 MTD

HB382 56-CC 19.64 1" SHFT A3 MTD
MI ITEM #14298349
MFR #HB382 56-CC 19.64 1" SHFT A3 MTD
List Price$1,649.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB382 56-CC 19.64 1" SHFT A3 MTD

HB382 56-CC 19.64 1" SHFT A3 MTD
MI ITEM #14298349
MFR #HB382 56-CC 19.64 1" SHFT A3 MTD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,649.08/each for your price

Overview

Mfr description
H3C56S01964A3 HB382 56-CC 19.64 1" SHFT

Specifications

  • Actual Ratio
    19.64:1
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    HB382
  • Series
    HB382
  • Manufacturer Catalog Number
    H3C56S01964A3
  • Weight
    16.7557 kg, 36.95 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought