Motion
HB381 56-CC 9.33 7/8" SHFT

DODGE
HB381 56-CC 9.33 7/8" SHFT

HB381 56-CC 9.33 7/8" SHFT
MI ITEM #14298351
MFR #HB381 56-CC 9.33 7/8" SHFT
List Price$1,570.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB381 56-CC 9.33 7/8" SHFT

HB381 56-CC 9.33 7/8" SHFT
MI ITEM #14298351
MFR #HB381 56-CC 9.33 7/8" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,570.55/each for your price

Overview

Mfr description
H3C56S00933 HB381 56-CC 9.33 7/8" SHFT G

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    9.33:1
  • Output Shaft Diameter
    0.8750 in
  • NEMA / IEC Frame Size
    56C
  • Input Style
    NEMA C-Face
  • Series
    HB381
  • Manufacturer Catalog Number
    H3C56S00933
  • Weight
    10.816 kg, 23.845 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought