Motion
H3C56S00671

DODGE
H3C56S00671

Inline Speed Reducer - 6.71:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298352
MFR #H3C56S00671
List Price$1,897.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C56S00671

Inline Speed Reducer - 6.71:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298352
MFR #H3C56S00671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,897.24/each for your price

Overview

Mfr description
H3C56S00671 HB382 56-CC 6.71 1" SHFT GEA

Specifications

  • Reducer Type
    In-Line Helical
  • Actual Ratio
    6.71:1
  • Ratio
    6.71:1
  • Input Type
    C-Face
  • Additional Details
    MTA SIZE 5215, 14:1, 280 C-FACE
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Case Size
    HB382
  • Gearbox Component Type
    Gearbox
  • Input Style
    Quill
  • Overhung Load Capacity
    2304.179 N, 518 lbf
  • Series
    Quantis
  • Nominal Ratio
    6.71:1
  • Suitable For Washdown Environment
    No
  • Weight
    14.515 kg, 32 lb
  • Output Size
    1.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text