Motion
H3C56S00555

DODGE
H3C56S00555

Inline Speed Reducer - 5.55:1 Reduction, 5.55:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298353
MFR #H3C56S00555
Price$1,647.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C56S00555

Inline Speed Reducer - 5.55:1 Reduction, 5.55:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298353
MFR #H3C56S00555

Mfr description
H3C56S00555 HB382CN56C/5.55 A1 S I 1.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,647.10/each

Specifications

Dimensions

  • Maximum Output Torque
    45.646 N-m;404
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    5.55:1
  • Shaft Length
    50.04 mm;1.9700 in
  • Weight
    31 lb

Details

  • Additional Details
    MTA SIZE 6, 22:1, 250 C-FACE
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    H3C56S00555
  • Max Input Horsepower
    2.02 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2304.179 N, 518 lbf
  • Reducer Type
    Helical
  • Reduction
    5.55:1
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    404 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)