Motion
H3C18S00616

DODGE
H3C18S00616

Inline Speed Reducer - 6.16:1 Reduction, 6.16:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298354
MFR #H3C18S00616
Your Price$1,727.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C18S00616

Inline Speed Reducer - 6.16:1 Reduction, 6.16:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298354
MFR #H3C18S00616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,727.60/each(List $2,073.13)

Overview

Mfr description
H3C18S00616 HB382CN180TC/6.16 A1 S I 1.0

Specifications

  • Reducer Type
    Helical
  • Ratio
    6.16:1
  • Input Type
    C-Face
  • Additional Details
    MTA SIZE 3203, 35:1, 180 C-FACE
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    6.16:1
  • NEMA / IEC Frame Size
    180TC
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    159.309 N-m;1410
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    4.743 kW;6.36 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    2304.179 N, 518 lbf
  • Standards Met
    ATEX Certified
  • Series
    ILH
  • Nominal Ratio
    6.16:1
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    50.04 mm;1.9700 in
  • Suitable For Washdown Environment
    No
  • Weight
    41 lb
  • Torque Rating (in-lb)
    1410 in-lb
  • Output Size
    1.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought