Motion
H10C18S10508

DODGE
H10C18S10508

Inline Speed Reducer - 105.08:1 Reduction, 105.08:1 Ratio, C-Face Input Type, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298355
MFR #H10C18S10508
Price$9,492.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C18S10508

Inline Speed Reducer - 105.08:1 Reduction, 105.08:1 Ratio, C-Face Input Type, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298355
MFR #H10C18S10508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,492.59/each

Specifications

Dimensions

  • Maximum Output Torque
    3100.077 N-m;27438
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    2.3750 in, 60.33 mm
  • Output Size
    2.3750 in
  • Ratio
    105.08:1
  • Shaft Length
    119.89 mm;4.7200 in
  • Weight
    127.913 kg, 282 lb

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN RED W/ 1.25" HOLLOW S
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    2.600 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    32663.291 N, 7343 lbf
  • Reducer Type
    Helical
  • Reduction
    105.08:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    27438 in-lb

Overview

Mfr description
H10C18S10508 HB1083CN180TC/105.08A1SI2.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought