1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HB382 56-CC 24.50 1" SHFT A3 MOUNTED
HB382 56-CC 24.50 1" SHFT A3 MOUNTED
MI ITEM #
14298357
MFR #
HB382 56-CC 24.50 1" SHFT A3 MOUNTED
List Price
$824.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE HB382 56-CC 24.50 1" SHFT A3 MOUNTED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HB382 56-CC 24.50 1" SHFT A3 MOUNTED
HB382 56-CC 24.50 1" SHFT A3 MOUNTED
MI ITEM #
14298357
MFR #
HB382 56-CC 24.50 1" SHFT A3 MOUNTED
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$824.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H3C56S02450A3 HB382 56-CC 24.50 1" SHFT
Specifications
Output Shaft Diameter
1.0000 in
NEMA / IEC Frame Size
56
Series
HB382
Weight
31 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought