Motion
H10C25S02286

DODGE
H10C25S02286

Inline Speed Reducer - 22.86:1 Ratio, C-Face Input Type, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298358
MFR #H10C25S02286
Price$11,662.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C25S02286

Inline Speed Reducer - 22.86:1 Ratio, C-Face Input Type, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298358
MFR #H10C25S02286

Mfr description
H10C25S02286 HB1082CN250TC/22.86A1SI2.37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,662.82/each

Specifications

Dimensions

  • Case Size
    88
  • NEMA / IEC Frame Size
    250TC
  • Output Shaft Diameter
    2.3750 in, 60.33 mm
  • Output Size
    2.3750 in
  • Ratio
    22.86:1
  • Shaft Length
    119.89 mm;4.7200 in
  • Weight
    140.6136 kg, 310 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    8.350 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    19073.974 N, 4288 lbf
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)