Motion
H10C21S02935

DODGE
H10C21S02935

Inline Speed Reducer - 29.35:1 Reduction, 29.35:1 Ratio, C-Face Input Type, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298359
MFR #H10C21S02935
Price$11,185.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C21S02935

Inline Speed Reducer - 29.35:1 Reduction, 29.35:1 Ratio, C-Face Input Type, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298359
MFR #H10C21S02935

Mfr description
H10C21S02935 HB1082CN210TC/29.35A1SI2.37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,185.07/each

Specifications

Dimensions

  • Case Size
    47
  • Center Distance
    4.7500 in
  • Maximum Output Torque
    3063.018 N-m;27110
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.3750 in, 60.33 mm
  • Output Size
    2.3750 in
  • Ratio
    29.35:1
  • Shaft Length
    119.89 mm;4.7200 in
  • Weight
    131.088 kg, 289 lb

Details

  • Additional Details
    47Q20LR18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    12.960 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Left,Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    22854.963 N, 5138 lbf
  • Reducer Type
    In-Line Helical
  • Reduction
    29.35:1
  • Sealing Type
    Single-Lip Contact
  • Series
    HB1082
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    27110 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)