Motion
BB1083 210TC 3-PC 36.44 2-7/16 HOLLOW

DODGE
BB1083 210TC 3-PC 36.44 2-7/16 HOLLOW

BB1083 210TC 3-PC 36.44 2-7/16 HOLLOW
MI ITEM #14298384
MFR #BB1083 210TC 3-PC 36.44 2-7/16 HOLLOW
List Price$5,879.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083 210TC 3-PC 36.44 2-7/16 HOLLOW

BB1083 210TC 3-PC 36.44 2-7/16 HOLLOW
MI ITEM #14298384
MFR #BB1083 210TC 3-PC 36.44 2-7/16 HOLLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,879.54/each for your price

Overview

Mfr description
B10L21HO03644 BB1083 210TC 3-PC 36.44 2-

Specifications

  • Actual Ratio
    36.44:1
  • Output Shaft Diameter
    2.4375 in
  • NEMA / IEC Frame Size
    210TC
  • Series
    BB1083
  • Output Bore Type
    Hollow Shaft
  • Weight
    140.6136 kg, 310 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought