Motion
BB1083 210TC 3-PC 44.44 2-7/16 HOLLOW

DODGE
BB1083 210TC 3-PC 44.44 2-7/16 HOLLOW

BB1083 210TC 3-PC 44.44 2-7/16 HOLLOW
MI ITEM #14298385
MFR #BB1083 210TC 3-PC 44.44 2-7/16 HOLLOW
Price$12,243.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083 210TC 3-PC 44.44 2-7/16 HOLLOW

BB1083 210TC 3-PC 44.44 2-7/16 HOLLOW
MI ITEM #14298385
MFR #BB1083 210TC 3-PC 44.44 2-7/16 HOLLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,243.80/each

Specifications

Dimensions

  • Case Size
    1083
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.4375 in
  • Output Size
    2.4375 in
  • Ratio
    44.44:1
  • Weight
    315 lb

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Output Bore Type
    Hollow Shaft
  • Reduction
    44.44:1
  • Series
    BB1083

Overview

Mfr description
B10L21HO04444 BB1083 210TC 3-PC 44.44 2-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought