Motion
RHB / MSM 88 KEYLESS BUSHING KIT 1.6875"

DODGE
RHB / MSM 88 KEYLESS BUSHING KIT 1.6875"

RHB / MSM 88 KEYLESS BUSHING KIT 1.6875"
Mi Item #14298390
MFR #RHB / MSM 88 KEYLESS BUSHING KIT 1.6875"
Price$1,596.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 88 KEYLESS BUSHING KIT 1.6875"

RHB / MSM 88 KEYLESS BUSHING KIT 1.6875"
Mi Item #14298390
MFR #RHB / MSM 88 KEYLESS BUSHING KIT 1.6875"

Mfr description
095475 RHB / MSM 88 KEYLESS BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,596.13/each

Specifications

Dimensions

  • Agma Size
    215
  • Case Size
    5
  • Nominal Ratio
    9 : 1

Details

  • Additional Details
    TXT509ET,CTV TAPER BUSH REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Tapered Bushed
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)