Motion
BB1083CN140TC/278.1A1ASI2.375X4.72

DODGE
BB1083CN140TC/278.1A1ASI2.375X4.72

Inline Speed Reducer - 278.1:1 Reduction, 278.1:1 Ratio, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298394
MFR #BB1083CN140TC/278.1A1ASI2.375X4.72
List Price$11,070.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083CN140TC/278.1A1ASI2.375X4.72

Inline Speed Reducer - 278.1:1 Reduction, 278.1:1 Ratio, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298394
MFR #BB1083CN140TC/278.1A1ASI2.375X4.72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,070.13/each for your price

Overview

Mfr description
B10C14S27810 BB1083CN140TC/278.1 A1 A S

Specifications

  • Reducer Type
    Right Angle Helical
  • Ratio
    278.1:1
  • Additional Details
    TXT525ES,CSV STRAIGHT BORE REDR
  • Output Shaft Diameter
    2.3750 in, 60.33 mm
  • Reduction
    278.1:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    140TC
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    5
  • Maximum Output Torque
    3001.78 N-m;26568
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    1.976 kW;2.65 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    24847.766 N, 5586 lbf
  • Standards Met
    ATEX Certified
  • Series
    Quantis
  • Nominal Ratio
    25 : 1
  • Output Bore Type
    Straight Bore
  • Sealing Type
    Single-Lip Contact
  • Manufacturer Catalog Number
    B10C14S27810
  • Shaft Length
    119.89 mm;4.7200 in
  • Suitable For Washdown Environment
    No
  • Weight
    115.666 kg, 255 lb
  • Torque Rating (in-lb)
    26568 in-lb
  • Output Size
    2.3750 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought