Motion
BB1083CN140TC/307.24A1ASI2.375X4.72

DODGE
BB1083CN140TC/307.24A1ASI2.375X4.72

Inline Speed Reducer - 307.24:1 Reduction, 307.24:1 Ratio, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298395
MFR #BB1083CN140TC/307.24A1ASI2.375X4.72
Price$11,526.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083CN140TC/307.24A1ASI2.375X4.72

Inline Speed Reducer - 307.24:1 Reduction, 307.24:1 Ratio, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298395
MFR #BB1083CN140TC/307.24A1ASI2.375X4.72

Mfr description
B10C14S30724 BB1083CN140TC/307.24 A1 A S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,526.42/each

Specifications

Dimensions

  • Case Size
    6
  • Maximum Output Torque
    3001.78 N-m;26568
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    2.3750 in, 60.33 mm
  • Output Size
    2.3750 in
  • Ratio
    307.24:1
  • Shaft Length
    119.89 mm;4.7200 in
  • Weight
    115.666 kg, 255 lb

Details

  • Additional Details
    TXT609ET,ATV TAPER BUSH REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    B10C14S30724
  • Max Input Horsepower
    1.79 kW;2.4 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Tapered Bushed
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    24847.766 N, 5586 lbf
  • Reducer Type
    Right Angle Helical
  • Reduction
    307.24:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    26568 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)