Motion
BF1083CN250TC/7.68A1HI2.375X9.45B14245

DODGE
BF1083CN250TC/7.68A1HI2.375X9.45B14245

Right Angle Helical Bevel Speed Reducer - C-Face Input
MI ITEM #14298399
MFR #BF1083CN250TC/7.68A1HI2.375X9.45B14245
Price$11,087.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1083CN250TC/7.68A1HI2.375X9.45B14245

Right Angle Helical Bevel Speed Reducer - C-Face Input
MI ITEM #14298399
MFR #BF1083CN250TC/7.68A1HI2.375X9.45B14245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,087.04/each

Specifications

Dimensions

  • Case Size
    6
  • Nominal Ratio
    25 : 1
  • Weight
    303 lbs

Details

  • Additional Details
    TXT625ES,ASV STRAIGHT BORE REDR
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    45.3600 hp
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Output Bore Type
    Straight Bore
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No

Overview

Mfr description
BF10C25H00768 BF1083CN250TC/7.68A1HI2.37

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought