Motion
BF1283CN210TC/85.98A1HI2.750X11.81B14295

DODGE
BF1283CN210TC/85.98A1HI2.750X11.81B14295

Right Angle Helical Bevel Speed Reducer - C-Face Input
MI ITEM #14298402
MFR #BF1283CN210TC/85.98A1HI2.750X11.81B14295
List Price$18,526.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1283CN210TC/85.98A1HI2.750X11.81B14295

Right Angle Helical Bevel Speed Reducer - C-Face Input
MI ITEM #14298402
MFR #BF1283CN210TC/85.98A1HI2.750X11.81B14295

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,526.28/each for your price

Overview

Mfr description
BF12C21H08598 BF1283CN210TC/85.98A1HI2.7

Specifications

  • Additional Details
    TXT615ES FLANGE MOUNT REDUCER
  • Input Horsepower
    13.4400 hp
  • Case Included
    Yes
  • Case Size
    6
  • Input Type
    C-Face
  • Output Type
    Hollow
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Output Bore Type
    Straight Bore
  • Weight
    433 lbs
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Nominal Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought