Motion
BF383CN56C/39.73A1HI1.250X4.72B14120

DODGE
BF383CN56C/39.73A1HI1.250X4.72B14120

Right Angle Helical Bevel Speed Reducer - C-Face Input
Mi Item #14298418
MFR #BF383CN56C/39.73A1HI1.250X4.72B14120
Price$5,131.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF383CN56C/39.73A1HI1.250X4.72B14120

Right Angle Helical Bevel Speed Reducer - C-Face Input
Mi Item #14298418
MFR #BF383CN56C/39.73A1HI1.250X4.72B14120

Mfr description
BF3C56H03973 BF383CN56C/39.73A1HI1.250X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,131.66/each

Specifications

Dimensions

  • Case Size
    8
  • Nominal Ratio
    25 : 1
  • Weight
    38 lbs

Details

  • Additional Details
    TXT825ES,ASV STRAIGHT BORE REDR
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    1.5500 hp
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Output Bore Type
    Straight Bore
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)