Motion
BF383CN180TC/14.69A1HI1.250X4.72B14120

DODGE
BF383CN180TC/14.69A1HI1.250X4.72B14120

Right Angle Helical Bevel Speed Reducer - C-Face Input
Mi Item #14298423
MFR #BF383CN180TC/14.69A1HI1.250X4.72B14120
Price$5,931.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF383CN180TC/14.69A1HI1.250X4.72B14120

Right Angle Helical Bevel Speed Reducer - C-Face Input
Mi Item #14298423
MFR #BF383CN180TC/14.69A1HI1.250X4.72B14120

Mfr description
BF3C18H01469 BF383CN180TC/14.69A1HI1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,931.17/each

Specifications

Dimensions

  • Case Size
    7
  • Nominal Ratio
    15 : 1
  • Weight
    46 lbs

Details

  • Additional Details
    TXT715ES FLANGE MOUNT REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    4.1800 hp
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Output Bore Type
    Straight Bore
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)