Motion
BF883CN180TC/49.8A1HI2.000X8.27B14190

DODGE
BF883CN180TC/49.8A1HI2.000X8.27B14190

Right Angle Helical Bevel Speed Reducer - C-Face Input
Mi Item #14298436
MFR #BF883CN180TC/49.8A1HI2.000X8.27B14190
Price$7,749.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883CN180TC/49.8A1HI2.000X8.27B14190

Right Angle Helical Bevel Speed Reducer - C-Face Input
Mi Item #14298436
MFR #BF883CN180TC/49.8A1HI2.000X8.27B14190

Mfr description
BF8C18H04980 BF883CN180TC/49.8A1HI2.000X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,749.56/each

Specifications

Dimensions

  • Case Size
    3
  • Nominal Ratio
    25 : 1
  • Weight
    149 lbs

Details

  • Additional Details
    HSCXT325E HYDROIL SCREW CONVEYOR REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    8.1500 hp
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Output Bore Type
    Straight Bore
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)