Motion
BF883CN210TC/16.85A1HI2.000X8.27B14190

DODGE
BF883CN210TC/16.85A1HI2.000X8.27B14190

Right Angle Helical Bevel Speed Reducer - C-Face Input
MI ITEM #14298442
MFR #BF883CN210TC/16.85A1HI2.000X8.27B14190
Price$8,931.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883CN210TC/16.85A1HI2.000X8.27B14190

Right Angle Helical Bevel Speed Reducer - C-Face Input
MI ITEM #14298442
MFR #BF883CN210TC/16.85A1HI2.000X8.27B14190

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,931.33/each

Specifications

Dimensions

  • Case Size
    5
  • Nominal Ratio
    9 : 1
  • Weight
    168 lbs

Details

  • Additional Details
    HXT509ES,ESV STRAIGHT BORE REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    21.9100 hp
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Output Bore Type
    Straight Bore
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No

Overview

Mfr description
BF8C21H01685 BF883CN210TC/16.85A1HI2.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought