Motion
BF883CN210TC/34.4A1HI2.000X8.27B14190

DODGE
BF883CN210TC/34.4A1HI2.000X8.27B14190

Right Angle Helical Bevel Speed Reducer - C-Face Input
MI ITEM #14298446
MFR #BF883CN210TC/34.4A1HI2.000X8.27B14190
List Price$8,931.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883CN210TC/34.4A1HI2.000X8.27B14190

Right Angle Helical Bevel Speed Reducer - C-Face Input
MI ITEM #14298446
MFR #BF883CN210TC/34.4A1HI2.000X8.27B14190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,931.33/each for your price

Overview

Mfr description
BF8C21H03440 BF883CN210TC/34.4A1HI2.000X

Specifications

  • Additional Details
    SCXT515E SCREW CONVEYOR REDUCER
  • Input Horsepower
    11.8000 hp
  • Case Included
    Yes
  • Case Size
    5
  • Input Type
    C-Face
  • Output Type
    Hollow
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Output Bore Type
    Straight Bore
  • Weight
    168 lbs
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Nominal Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought