Motion
BB483CN56C/107.47A1ASI1.250X2.36

DODGE
BB483CN56C/107.47A1ASI1.250X2.36

Inline Speed Reducer - 107.47:1 Reduction, 107.47:1 Ratio, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298470
MFR #BB483CN56C/107.47A1ASI1.250X2.36
List Price$4,975.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB483CN56C/107.47A1ASI1.250X2.36

Inline Speed Reducer - 107.47:1 Reduction, 107.47:1 Ratio, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298470
MFR #BB483CN56C/107.47A1ASI1.250X2.36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,975.01/each for your price

Overview

Mfr description
B4C56S10747 BB483CN56C/107.47A1ASI1.250X

Specifications

  • Reducer Type
    Bevel Helical
  • Ratio
    107.47:1
  • Additional Details
    SCXT615E SCREW CONVEYOR REDUCER
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Reduction
    107.47:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    6
  • Maximum Output Torque
    450.244 N-m;3985
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    0.768 kW;1.03 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    8353.76 N, 1878 lbf
  • Standards Met
    ATEX Certified
  • Series
    Quantis
  • Nominal Ratio
    15 : 1
  • Output Bore Type
    Straight Bore
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    59.94 mm;2.3600 in
  • Suitable For Washdown Environment
    No
  • Weight
    47 lb
  • Torque Rating (in-lb)
    3985 in-lb
  • Output Size
    1.2500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought