Motion
BB483CN56C/122.19A1ASI1.250X2.36

DODGE
BB483CN56C/122.19A1ASI1.250X2.36

Inline Speed Reducer - 122.19:1 Ratio, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298471
MFR #BB483CN56C/122.19A1ASI1.250X2.36
Price$5,180.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB483CN56C/122.19A1ASI1.250X2.36

Inline Speed Reducer - 122.19:1 Ratio, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298471
MFR #BB483CN56C/122.19A1ASI1.250X2.36

Mfr description
B4C56S12219 BB483CN56C/122.19A1ASI1.250X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,180.06/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    6
  • Maximum Output Torque
    450.244 N-m;3985
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    122.19:1
  • Shaft Length
    59.94 mm;2.3600 in
  • Weight
    21.3188 kg, 47 lb

Details

  • Additional Details
    SCXT625E SCREW CONVEYOR REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Max Input Horsepower
    0.679 kW;0.91 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Straight Bore
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    8353.76 N, 1878 lbf
  • Reducer Type
    Right Angle Helical
  • Series
    Quantis RHB
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3985 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)